Menu Search
COOPER LIGHTING SOLUTIONS #951PS

Recessed Downlight 4 in Round White Enclosed, All Glass Diffuser Trim

SKU # 62269728311 Manufacturer Series: H99
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Enclosed, All Glass Diffuser
Trim/​Ring Finish: White
Lamp - Incandescent: 40A19
Ceiling Type: Non-Insulated
Application: Wet Location
Trim OD: 5.06" (129mm)
Housing: H99T

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in Round; Trim Style - Enclosed, All Glass Diffuser; Trim/Ring Finish - White; Lamp - Incandescent - 40A19; Ceiling Type - Non-Insulated; Application - Wet Location; Trim OD - 5.06" (129mm); Housing - H99T; Additional Information - Lens Type: Textured Glass w/ Upper full reflector. Additional lamps: 50W PAR20; Manufacturer Series - H99

Additional Info: Lens Type: Textured Glass w/ Upper full reflector. Additional lamps: 50W PAR20