Menu Search
COOPER LIGHTING SOLUTIONS #5001SN

Halo Baffle Trim, 5 in. Round Aperture, Baffle Trim, 6-3/8 in.

SKU # 08008358888
Type: Baffle Trim
Nominal Aperture: 5 in. Round
Trim Style: Baffle
Trim/​Ring Finish: Satin Nickel
Lamp - Incandescent: 50W R20, 50W PAR20, 65W BR30, 75W R30, 75W PAR30
Application: General Purpose
Trim OD: 6-3/8 in.
Housing: H5T, H5RT, H5ICAT, H5RICAT
Certifications: EISA Complaint

COO 5001SN 5 TRIM BAFFLE SATIN NIC