Menu Search
COOPER LIGHTING SOLUTIONS #6102BB

Halo Baffle Trim, 6 in. Round Aperture, 7-3/4 in.

SKU # 08008374348 Manufacturer Series: E26
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Tapered Metal Baffle
Trim/​Ring Finish: White Trim with Black Baffle
Lamp - Incandescent: 50W, 75W PAR30S, 75W PAR30L, 65W BR30, 85W, 90W BR40
Trim OD: 7-3/4 in.
Housing: H7ICT, H7ICAT, H7RICT, H7RICAT, E7ICAT, E7RICAT, H7UICAT, H27ICAT, H27RICAT, E27ICAT, E27RICAT, H7T, H7TCP, H7RT, E7TAT, E7RTAT, H27T, H27RT, E27TAT, E27RTAT
Certifications: cULus Listed