Menu Search
COOPER LIGHTING SOLUTIONS #693WB

Halo Baffle Trim, 6 in. Round Aperture, Baffle Trim, White, 7.30 in.

SKU # 08008363432 Manufacturer Series: 693
RoHS Compliant
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White
Application: Wet Location
Trim OD: 7.30 in. (185mm)

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in. Round; Trim Style - Baffle; Trim/Ring Finish - White; Application - Wet Location; Trim OD - 7.30 in. (185mm); Additional Information - LED Lamp; Manufacturer Series - Halo 693

Additional Info: LED Lamp