Menu Search

EATON LIGHTING #987SC

Gimbal Trim, 4 in. Round Aperture, Adjustable, Gimbal Ring Trim, Steel/Satin Chrome

SKU: 62269725023
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Adjustable, Gimbal Ring
Trim/Ring Finish: Steel/Satin Chrome
Lamp - Incandescent: 50PAR20
Trim OD: 5.07 in. (129mm)
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in. Round; Trim Style - Adjustable, Gimbal Ring; Trim/Ring Finish - Steel/Satin Chrome ; Lamp - Incandescent - 50PAR20; Trim OD - 5.07 in. (129mm); Additional Information - 20-deg Tilt
Additional Info: 20-deg Tilt