Menu Search
Recessed Lighting Trims LED Downlight Trim, 4 in. Round Aperture, Open Splay Trim, Aluminum/White, Insulated Ceiling
EATON LIGHTING #SLD405830WH

Halo LED Downlight Trim, 4 in. Round Aperture, Open Splay Trim, Aluminum/White, Insulated Ceiling

SKU # 08008369756 Manufacturer Series: WaveStream
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Open Splay
Trim/​Ring Finish: Aluminum/White
Ceiling Type: Insulated
Application: Wet/Damp Location

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in. Round; Trim Style - Open Splay; Trim/Ring Finish - Aluminum/White; Ceiling Type - Insulated; Application - Wet/Damp Location; Additional Information - 3000K, 90 CRI, Lumens: 650; Manufacturer Series - Halo WaveStream