Menu Search
Recessed Lighting Trims LED Downlight Trim, 6 in. Round Aperture, Enclosed, Round Trim, Aluminum/White

EATON LIGHTING #SLD606830WH

Halo LED Downlight Trim, 6 in. Round Aperture, Enclosed, Round Trim, Aluminum/White

SKU #08008369758
Manufacturer Series: WaveStream
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Enclosed, Round
Trim/Ring Finish: Aluminum/White
Ceiling Type: Insulated
Application: Wet/Damp Location

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in. Round; Trim Style - Enclosed, Round ; Trim/Ring Finish - Aluminum/White; Ceiling Type - Insulated; Application - Wet/Damp Location; Additional Information - 3000K, 90 CRI, Lumens: 675; Manufacturer Series - Halo WaveStream