The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON LIGHTING #RL460WH930-C

Halo LED Trim Module, 4 in. Round Aperture, Baffle Trim, 120V

SKU # 08008377576
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Trim Module
Nominal Aperture: 4 in. Round
Trim Style: Baffle
Trim/​Ring Finish: Matte White
Lamp - Low Voltage: 120V
Ceiling Type: Insulated
Application: New Construction, Remodel and Retrofit Installation
Trim OD: 5.12 in.
Housing: H995ICAT, H995RICAT, H245ICAT, H245RICAT
Certifications: UL/cUL Listed, ENERGY STAR Certified

Halo RL4 series is a complete LED baffle-trim module for 4 in. aperture recessed downlights. The RL4 series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro and other compatible 4 in. housings. The integral LED driver offers 120 V dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE, for added HVAC savings and code compliance.