Menu Search

EATON LIGHTING #3003WHWB

Recessed Downlight 3 in Round White Pinhole, Baffle Trim

SKU: 62396138445
Manufacturer Series: H3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Recessed Downlight
Nominal Aperture: 3 in. Round
Trim Style: Pinhole
Trim/Ring Finish: White
Lamp - Incandescent: 50W GU10
Lamp - Low Voltage: 50W 12V MR16
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 4.25" (108mm)
Housing: H36TAT
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 3 in Round; Trim Style - Pinhole, Baffle; Trim/Ring Finish - White; Lamp - Incandescent - 50W GU10; Lamp - Low Voltage - 50W 12V MR16; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 4.25" (108mm); Housing - H36TAT, H36LVTAT, H36ICAT, H38ICAT; Additional Information - Adjustable lamp holder, 35-deg Tilt, 360-deg Rotation. Lamp Aperture: 2" (51mm); Manufacturer Series - H3
Additional Info: Adjustable lamp holder, 35-deg Tilt, 360-deg Rotation. Lamp Aperture: 2" (51mm)