Menu Search
COOPER LIGHTING SOLUTIONS #ERT401

ALL-PRO Recessed Downlight 4 in Round Black/White Baffle Trim

SKU # 66240021292
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Baffle
Trim/​Ring Finish: Black/White
Lamp - Incandescent: 50R20
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 5.00" (127mm)
Housing: ET400, EI400

Additional Info: Approved for insulated ceiling when used with IC housing