Menu Search
COOPER LIGHTING SOLUTIONS #ERT513TS

ALL-PRO Recessed Downlight 5 in Round Black/White Baffle Trim

SKU # 62396038061
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Baffle
Trim/​Ring Finish: Black/White
Lamp - Incandescent: 65BR30
Lamp - Fluorescent: 13W DTT, 26TRT
Ceiling Type: Non-Insulated
Application: Damp Location
Trim OD: 6.50" (165mm)
Housing: ET, H5

Additional Info: Approved for insulated ceiling when used with IC housing. Torsion Spring Construction