Menu Search
COOPER LIGHTING SOLUTIONS #5020SC

Halo Recessed Downlight 5 in Round Specular Clear/White Reflector, Cone Trim

SKU # 66240060276 Manufacturer Series: 5020
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Reflector, Cone
Trim/​Ring Finish: Specular Clear/White
Lamp - Incandescent: 60BR30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 6.50" (165mm)
Housing: H5