Menu Search

EATON LIGHTING #5070P

Recessed Downlight 5 in Round White Adjustable, Eyeball Trim

SKU: 66240060268
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Adjustable, Eyeball
Trim/Ring Finish: White
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 6.50" (165mm)
Housing: H5
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 5 in Round; Trim Style - Adjustable, Eyeball; Trim/Ring Finish - White; Lamp - Incandescent - 75PAR30; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 6.50" (165mm); Housing - H5