Menu Search
EATON LIGHTING #5060P

Recessed Downlight 5 in Round White Adjustable, Gimbal Ring Trim

SKU # 66240061070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Adjustable, Gimbal Ring
Trim/​Ring Finish: White
Lamp - Incandescent: 50PAR30
Ceiling Type: Non-Insulated
Application: Damp Location
Trim OD: 6.38" (162mm)
Housing: H5ICAT, H5RICAT, H25ICAT

Additional Info: Gimbal Ring tilts up to 20 degrees