Menu Search
COOPER LIGHTING SOLUTIONS #5010W

Recessed Downlight 5 in Round White Baffle Trim

SKU # 66240060275
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White
Lamp - Incandescent: 60BR30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 6.50" (165mm)
Housing: H5