Menu Search
COOPER LIGHTING SOLUTIONS #5054PS

Recessed Downlight 5 in Round White Enclosed, Dome Trim

SKU # 62396153164
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Enclosed, Dome
Trim/​Ring Finish: White
Lamp - Incandescent: 40A19
Lamp - Fluorescent: 13/26W TRT
Ceiling Type: Non-Insulated
Application: Wet Location
Trim OD: 6.38" (162mm)
Housing: H5ICAT

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 5 in Round; Trim Style - Enclosed, Dome; Trim/Ring Finish - White; Lamp - Incandescent - 40A19; Lamp - Fluorescent - 13/26W TRT; Ceiling Type - Non-Insulated; Application - Wet Location; Trim OD - 6.38" (162mm); Housing - H5ICAT; Additional Information - Lens Type: Domed Frosted Glass

Additional Info: Lens Type: Domed Frosted Glass