Menu Search
EATON LIGHTING #401AL

Recessed Downlight 6 in Round Aluminum Open Ring Trim

SKU # 66240013104
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Open Ring
Trim/​Ring Finish: Aluminum
Lamp - Incandescent: 150R40
Ceiling Type: Non-Insulated
Application: Damp Location
Trim OD: 8.00" (203mm)
Housing: H7, H27