Menu Search
EATON LIGHTING #ERT704

ALL-PRO Recessed Downlight 6 in Round Black Adjustable, Eyeball Trim

SKU # 66240021278
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Adjustable, Eyeball
Trim/​Ring Finish: Black
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 8.00" (203mm)
Housing: ET700, EI700, ET2700, EI2700

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Adjustable, Eyeball; Trim/Ring Finish - Black; Lamp - Incandescent - 75PAR30; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 8.00" (203mm); Housing - ET700, EI700, ET2700, EI2700; Additional Information - Approved for insulated ceiling when used with IC housing; Manufacturer Series - ALL-PRO

Additional Info: Approved for insulated ceiling when used with IC housing