Menu Search
EATON LIGHTING #310P

Recessed Downlight 6 in Round Black/White Baffle Trim

SKU # 66240013093
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/​Ring Finish: Black/White
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: H7, H27

Additional Info: Baffle Style: Coilex