Menu Search
EATON LIGHTING #312P

Recessed Downlight 6 in Round Black/White Baffle Trim

SKU # 66240063408
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/​Ring Finish: Black/White
Lamp - Incandescent: 85BR30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: H7

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Baffle; Trim/Ring Finish - Black/White; Lamp - Incandescent - 85BR30; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 7.25" (184mm); Housing - H7; Additional Information - Baffle Style: Coilex

Additional Info: Baffle Style: Coilex