You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON LIGHTING #6151LI

Portfolio Recessed Downlight 6 in Round Clear Alzak Reflector Trim

SKU # 66240031366
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Clear Alzak
Lamp - Fluorescent: 26/32/42W TTT
Ceiling Type: Non-Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: C6142

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Reflector; Trim/Ring Finish - Clear Alzak; Lamp - Fluorescent - 26/32/42W TTT; Ceiling Type - Non-Insulated; Application - Damp Location; Trim OD - 7.25" (184mm); Housing - C6142; Additional Information - Type: Low Iridescent Clear, Self Flanged, Horizontal Single Tube; Manufacturer Series - Portfolio

Additional Info: Type: Low Iridescent Clear, Self Flanged, Horizontal Single Tube