Menu Search
COOPER LIGHTING SOLUTIONS #405SC

Recessed Downlight 6 in Round Specular Clear/White Reflector Trim

SKU # 66240013117
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Reflector
Trim/​Ring Finish: Specular Clear/White
Lamp - Incandescent: 150A21
Lamp - Fluorescent: 13WDTT
Ceiling Type: Non-Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: H7, H274

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Reflector; Trim/Ring Finish - Specular Clear/White; Lamp - Incandescent - 150A21; Lamp - Fluorescent - 13WDTT; Ceiling Type - Non-Insulated; Application - Damp Location; Trim OD - 7.25" (184mm); Housing - H7, H274