Menu Search
COOPER LIGHTING SOLUTIONS #410W

Recessed Downlight 6 in Round White Baffle Trim

SKU # 66240016303
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White
Lamp - Incandescent: 150R40
Ceiling Type: Non-Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: H7

Additional Info: Baffle Style: Coilex