Menu Search

EATON LIGHTING #ERT707-WH

ALL-PRO Recessed Downlight 6 in Round White Baffle Trim

SKU: 66240021287
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/Ring Finish: White
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: ET700, EI700, ET2700, EI2700
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Baffle; Trim/Ring Finish - White; Lamp - Incandescent - 75PAR30; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 7.25" (184mm); Housing - ET700, EI700, ET2700, EI2700; Additional Information - Approved for insulated ceiling when used with IC housing; Manufacturer Series - ALL-PRO
Additional Info: Approved for insulated ceiling when used with IC housing