Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round White Baffle Trim
EATON LIGHTING #ERT713WH

ALL-PRO Recessed Downlight 6 in Round White Baffle Trim

SKU # 66240064310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White
Lamp - Incandescent: 75PAR30
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 7.25" (184mm)
Housing: ET700, EI700

Additional Info: Approved for insulated ceiling when used with IC housing