Menu Search
COOPER LIGHTING SOLUTIONS #71PS

Recessed Downlight 6 in Round White Enclosed, Drop Opal Trim

SKU # 66240064663
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Enclosed, Drop Opal
Trim/​Ring Finish: White
Lamp - Incandescent: 40A19
Lamp - Fluorescent: 18W DTT
Ceiling Type: Insulated
Application: Wet Location
Trim OD: 8.00" (203mm)
Housing: H7, H27, H280