Menu Search
Recessed Lighting Trims Recessed Downlight 6 in Round White Enclosed, Drop Opal w/Reflector Cone Trim

EATON LIGHTING #171PS

Recessed Downlight 6 in Round White Enclosed, Drop Opal w/Reflector Cone Trim

SKU #62396013079
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Enclosed, Drop Opal with Reflector Cone
Trim/Ring Finish: White
Lamp - Incandescent: 60A19
Ceiling Type: Insulated
Application: Wet Location
Trim OD: 8.00" (203mm)
Housing: H7, H27

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Enclosed, Drop Opal w/Reflector Cone; Trim/Ring Finish - White; Lamp - Incandescent - 60A19; Ceiling Type - Insulated; Application - Wet Location; Trim OD - 8.00" (203mm); Housing - H7, H27