Menu Search

EATON LIGHTING #328P

Recessed Downlight 6 in Round White Open Splay Trim

SKU: 66240016383
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Open Splay
Trim/Ring Finish: White
Lamp - Incandescent: 75PAR30
Ceiling Type: Non-Insulated
Application: Damp Location
Trim OD: 7.75" (197mm)
Housing: H7, H27
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in Round; Trim Style - Open Splay; Trim/Ring Finish - White; Lamp - Incandescent - 75PAR30; Ceiling Type - Non-Insulated; Application - Damp Location; Trim OD - 7.75" (197mm); Housing - H7, H27