Menu Search

EATON LIGHTING #7351LI

Portfolio Recessed Downlight 7 in Round Clear Alzak Reflector Trim

SKU: 62396149894
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Recessed Downlight
Nominal Aperture: 7 in. Round
Trim Style: Reflector
Trim/Ring Finish: Clear Alzak
Lamp - Fluorescent: (2)26/32/42W TTT
Ceiling Type: Non-Insulated
Application: Damp Location
Trim OD: 8.75" (222mm)
Housing: C7242
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 7 in Round; Trim Style - Reflector; Trim/Ring Finish - Clear Alzak; Lamp - Fluorescent - (2)26/32/42W TTT; Ceiling Type - Non-Insulated; Application - Damp Location; Trim OD - 8.75" (222mm); Housing - C7242; Additional Information - Type: Low Iridescent Clear, Self Flanged, Horizontal Double Tube; Manufacturer Series - Portfolio
Additional Info: Type: Low Iridescent Clear, Self Flanged, Horizontal Double Tube