Menu Search
COOPER LIGHTING SOLUTIONS #457P

Recessed Downlight 8 in Round Black/White Baffle, Slope Trim

SKU # 62396090457
Type: Recessed Downlight
Nominal Aperture: 8 in. Round
Trim Style: Baffle, Slope
Trim/​Ring Finish: Black/White
Lamp - Incandescent: 90PAR38
Ceiling Type: Insulated, Sloped
Application: Damp Location
Trim OD: 9.75" (248mm)
Housing: H745

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 8 in Round; Trim Style - Baffle, Slope; Trim/Ring Finish - Black/White; Lamp - Incandescent - 90PAR38; Ceiling Type - Insulated, Sloped; Application - Damp Location; Trim OD - 9.75" (248mm); Housing - H745; Additional Information - Baffle Style: Coilex

Additional Info: Baffle Style: Coilex