Menu Search
COOPER LIGHTING SOLUTIONS #SLD405840WH

Recessed Downlight Trim, 4 in. Round Aperture, Adjustable Trim, White, Insulated Ceiling

SKU # 08008371410 Manufacturer Series: SLD
RoHS Compliant
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Adjustable
Trim/​Ring Finish: White
Ceiling Type: Insulated
Application: Damp Location/Air-Tight
Trim OD: 6.00 in. (152mm)

The Halo Surface LED Downlight (SLD) incorporates WaveStream technology to create an ultra-low profile surface mounting luminaire with the performance and look of a traditional downlight. SLD4 is designed for installation in many 3-1/2 in. and 4 in. round or octagon junction boxes. May also retrofit in 4 in. aperture IC and Non-IC recessed housings. Dedicated LED wiring connector meets high-efficacy code requirement in recessed downlighting. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. Compliant with NFPA 70, NEC Section 410.16 (A)(3) and 410.16 (C)(5).

Additional Info: 80 CRI, 4000K CCT