The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON LIGHTING #987WHT

Halo Recessed Lighting Trim, 4 in. Round Aperture, Adjustable, Flush Gimbal Ring Trim, White, 5.06 in. OD Trim

SKU # 62269681448
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Adjustable, Flush Gimbal Ring
Trim/​Ring Finish: White
Lamp - Incandescent: 50W PAR20
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 5.06 in. (128mm)
Housing: H99