(0)

EATON LIGHTING #985GU-WHT

Halo Recessed Lighting Trim, 4 in. Round Aperture, Adjustable, Flush Gimbal Ring Trim, White, 50W GU10 HID

SKU: 62269681449
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Adjustable, Flush Gimbal Ring
Trim/Ring Finish: White
Lamp - HID: 50W GU10
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 5.06 in. (128mm)
Housing: H99
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in. Round; Trim Style - Adjustable, Flush Gimbal Ring; Trim/Ring Finish - White; Lamp - HID - 50W GU10 ; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 5.06 in. (128mm); Housing - H99; Manufacturer Series - Halo