Menu Search
COOPER LIGHTING SOLUTIONS #RA406930WH

Halo Recessed Lighting Trim, 4 in. Round Aperture, Adjustable, Gimbal Ring Trim, Matte White

SKU # 08008369320 Manufacturer Series: RA4
RoHS Compliant
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Adjustable, Gimbal Ring
Trim/​Ring Finish: Matte White
Ceiling Type: Insulated / Non-Insulated

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in. Round; Trim Style - Adjustable, Gimbal Ring; Trim/Ring Finish - Matte White; Ceiling Type - Insulated/Non-Insulated ; Additional Information - 3000K, 90 CRI, Lumens: 600, Lumens Per Watt: 61.5, Integrated Dimmable Very Wide Flood Beam LED; Manufacturer Series - Halo RA4

Additional Info: 3000K, 90 CRI, Lumens: 600, Lumens Per Watt: 61.5, Integrated Dimmable Very Wide Flood Beam LED