Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in. Round; Trim Style - Adjustable, Gimbal Ring; Trim/Ring Finish - White; Ceiling Type - Insulated; Housing - H455, H456; Additional Information - 35-deg Tilt, High Efficacy LED, Typical 3000 deg K Performance Values, Lumens: Up to 637, Lumens per Watt: Up to 46.6, 80 CRI; Manufacturer Series - Halo ELG4058
Additional Info: 35-deg Tilt, High Efficacy LED, Typical 3000 deg K Performance Values, Lumens: Up to 637, Lumens per Watt: Up to 46.6, 80 CRI