Menu Search
Recessed Lighting Trims Recessed Lighting Trim, 4 in. Round Aperture, Baffle, Metal Trim, White, Insulated Ceiling
EATON LIGHTING #ERT-413WHT

Halo Recessed Lighting Trim, 4 in. Round Aperture, Baffle, Metal Trim, White, Insulated Ceiling

SKU # 66240066036
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Baffle, Metal
Trim/​Ring Finish: White
Lamp - Incandescent: 40W A19, 50W PAR20, 45/50W R20
Ceiling Type: Insulated
Application: Damp Location
Trim OD: 5.00 in. (127mm)
Housing: H99TAT, H99RTAT, H99ICAT

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in. Round; Trim Style - Baffle, Metal; Trim/Ring Finish - White; Lamp - Incandescent - 40W A19, 50W PAR20, 45/50W R20; Ceiling Type - Insulated; Application - Damp Location; Trim OD - 5.00 in. (127mm); Housing - H99TAT, H99RTAT, H99ICAT; Additional Information - 35-deg Tilt; Manufacturer Series - Halo

Additional Info: 35-deg Tilt