(0)

EATON LIGHTING #RA5606930WH

Recessed Lighting Trim, 5 in./6 in. Round Aperture, Adjustable, Gimbal Ring Trim, Matte White

SKU: 08008369324
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 5 in. / 6 in. Round
Trim Style: Adjustable, Gimbal Ring
Trim/Ring Finish: Matte White
Ceiling Type: Insulated / Non-Insulated
Housing: H5, H7, ET/EI500, ET/EI700
Manufacturer Series: Halo RA56
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 5 in./6 in. Round; Trim Style - Adjustable, Gimbal Ring; Trim/Ring Finish - Matte White; Ceiling Type - Insulated/Non-Insulated ; Housing - H5, H7, ET/EI500, ET/EI700; Additional Information - 3000K, 90 CRI, Lumens: 600, Lumens Per Watt: 67, Integrated Dimmable Very Wide Flood Beam LED; Manufacturer Series - Halo RA56
Additional Info: 3000K, 90 CRI, Lumens: 600, Lumens Per Watt: 67, Integrated Dimmable Very Wide Flood Beam LED