Menu Search
COOPER LIGHTING SOLUTIONS #5150WH

Halo Recessed Lighting Trim, 5 in. Round Aperture, Frost Dome Glass Lens w/Reflector, Self Flange Trim, White

SKU # 08008374378 Manufacturer Series: 5150
Type: Recessed Downlight
Nominal Aperture: 5 in. Round
Trim Style: Frost Dome Glass Lens with Reflector, Self Flange
Trim/​Ring Finish: White
Application: Wet Location
Trim OD: 6.63 in. (168mm)
Housing: H5ICAT, H5RICAT, E5ICAT, E5RICAT, H5ICATNB, E5ICATNB, H5T, H5RT, E5TAT, E5RTAT, H5TNB, E5TATNB

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 5 in. Round; Trim Style - Frost Dome Glass Lens w/Reflector, Self Flange; Trim/Ring Finish - White; Application - Wet Location; Trim OD - 6.63 in. (168mm); Housing - H5ICAT, H5RICAT, E5ICAT, E5RICAT, H5ICATNB, E5ICATNB, H5T, H5RT, E5TAT, E5RTAT, H5TNB, E5TATNB; Additional Information - Dimension: 5-4/5 in. H; Manufacturer Series - Halo 5150

Additional Info: Dimension: 5-4/5 in. H