Menu Search
EATON LIGHTING #6CSQ1LI

Recessed Lighting Trim, 6 in. Square Aperture, Reflector Trim, Specular Clear

SKU # 08008361005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 6 in. Square
Trim Style: Reflector
Trim/​Ring Finish: Specular Clear

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in. Square; Trim Style - Reflector; Trim/Ring Finish - Specular Clear; Additional Information - Polished Flange, CFL Lamp

Additional Info: Polished Flange, CFL Lamp