(0)

EATON LIGHTING #692H

Reflector Trim, 6 in. Round Aperture, Reflector Trim, Haze/White, 7.30 in.

SKU: 08008363431
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Recessed Downlight
Nominal Aperture: 6 in. Round
Trim Style: Reflector
Trim/Ring Finish: Haze/White
Application: Wet Location
Trim OD: 7.30 in. (185mm)
Manufacturer Series: Halo 692
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 6 in. Round; Trim Style - Reflector; Trim/Ring Finish - Haze/White; Application - Wet Location; Trim OD - 7.30 in. (185mm); Additional Information - LED Lamp; Manufacturer Series - Halo 692
Additional Info: LED Lamp