Menu Search
Recessed Lighting Trims Ceiling Fixture, 6-3/4 in. Round Aperture, Baffle Trim, White, 6.00 in. OD

LIGHTOLIER #0040WH

Lytecaster Ceiling Fixture, 6-3/4 in. Round Aperture, Baffle Trim, White, 6.00 in. OD

SKU #62456305787
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Recessed Downlight
Nominal Aperture: 6-3/4 in. Round
Trim Style: Baffle
Trim/Ring Finish: White
Lamp - Incandescent: 150W PAR38, 150W BR40, 100W A19
Trim OD: 6.00 in. (152mm)

High temperature phenolic horizontal baffle available in black to reduce glare or white, for a uniform look. Aluminum reflector finish in white operates effectively with A, PAR and BR lamps. Sold complete all in one box, with a pre-wired frame for a new insulated ceiling.