The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
LIGHTOLIER #394CHX

Recessed Downlight 3 in Round Chrome/White Adjustable, Recessed Accent in Chrome Baffle Trim

SKU # 62456315413
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 3 in. Round
Trim Style: Adjustable, Recessed Accent in Chrome Baffle
Trim/​Ring Finish: Chrome/White
Lamp - Incandescent: 50W GU10
Lamp - HID: 39W MR16CMH
Lamp - Low Voltage: 50W 12V MR16
Trim OD: 4.50" (114mm)
Housing: 3023MR, 300MR, 3401MR, 300ES, 302ES, 3401MH

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 3 in Round; Trim Style - Adjustable, Recessed Accent in Chrome Baffle; Trim/Ring Finish - Chrome/White; Lamp - Incandescent - 50W GU10; Lamp - HID - 39W MR16CMH; Lamp - Low Voltage - 50W 12V MR16; Trim OD - 4.50" (114mm); Housing - 3023MR, 300MR, 3401MR, 300ES, 302ES, 3401MH