Menu Search
SIGNIFY #304CCDX

Lytecaster Recessed Downlight 3 in Round Comfort Clear/White Reflector, Cone Trim

SKU # 62456310096
Type: Recessed Downlight
Nominal Aperture: 3 in. Round
Trim Style: Reflector, Cone
Trim/​Ring Finish: Comfort Clear/White
Lamp - Incandescent: 50W GU10
Lamp - HID: 39W MR16CMH
Lamp - Low Voltage: 50W 12V MR16
Trim OD: 4.25" (108mm)
Housing: 3023MR, 300MR, 3401MR, 300ES, 302ES, 3401MH