(0)

LIGHTOLIER #304CLX

Recessed Downlight 3 in Round Specular Clear/White Reflector, Cone Trim

SKU: 62456308341
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Recessed Downlight
Nominal Aperture: 3 in. Round
Trim Style: Reflector, Cone
Trim/Ring Finish: Specular Clear/White
Lamp - Incandescent: 50W GU10
Lamp - HID: 39W MR16CMH
Lamp - Low Voltage: 50W 12V MR16
Trim OD: 4.25" (108mm)
Housing: 3023MR, 300MR, 3401MR, 300ES, 302ES, 3401MH
Manufacturer Series: Lytecaster
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 3 in Round; Trim Style - Reflector, Cone; Trim/Ring Finish - Specular Clear/White; Lamp - Incandescent - 50W GU10; Lamp - HID - 39W MR16CMH; Lamp - Low Voltage - 50W 12V MR16; Trim OD - 4.25" (108mm); Housing - 3023MR, 300MR, 3401MR, 300ES, 302ES, 3401MH; Manufacturer Series - Lytecaster