(0)

LIGHTOLIER #313WHX

Recessed Downlight 3 in Round White Adjustable, Gimbal Ring Trim

SKU: 62456308316
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Recessed Downlight
Nominal Aperture: 3 in. Round
Trim Style: Adjustable, Gimbal Ring
Trim/Ring Finish: White
Lamp - Incandescent: 50W GU10
Lamp - HID: 39W MR16CMH
Lamp - Low Voltage: 50W 12V MR16
Trim OD: 4.50" (114mm)
Housing: 3023MR, 300MR, 3401MR, 300ES, 302ES, 3401MH
Manufacturer Series: Lytecaster
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 3 in Round; Trim Style - Adjustable, Gimbal Ring; Trim/Ring Finish - White; Lamp - Incandescent - 50W GU10; Lamp - HID - 39W MR16CMH; Lamp - Low Voltage - 50W 12V MR16; Trim OD - 4.50" (114mm); Housing - 3023MR, 300MR, 3401MR, 300ES, 302ES, 3401MH; Manufacturer Series - Lytecaster