Menu Search
LIGHTOLIER #348WHXSQ

Lytecaster Recessed Downlight 3 in Round White Adjustable, Gimbal Ring Trim

SKU # 62456316286
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 3 in. Round
Trim Style: Adjustable, Gimbal Ring
Trim/​Ring Finish: White
Lamp - Low Voltage: 50W 12V MR16
Trim OD: 4.50" (114mm)
Housing: 300MR, 3401MR, 302MR

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 3 in Round; Trim Style - Adjustable, Gimbal Ring; Trim/Ring Finish - White; Lamp - Low Voltage - 50W 12V MR16; Trim OD - 4.50" (114mm); Housing - 300MR, 3401MR, 302MR; Manufacturer Series - Lytecaster