Menu Search
SIGNIFY #305WHWX

Lytecaster Recessed Downlight 3 in Round White Baffle Trim

SKU # 62456308331
Type: Recessed Downlight
Nominal Aperture: 3 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White
Lamp - Incandescent: 50W GU10
Lamp - HID: 39W MR16CMH
Lamp - Low Voltage: 50W 12V MR16
Trim OD: 4.25" (108mm)
Housing: 3023MR, 300MR, 3401MR, 300ES, 302ES, 3401MH

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 3 in Round; Trim Style - Baffle; Trim/Ring Finish - White; Lamp - Incandescent - 50W GU10; Lamp - HID - 39W MR16CMH; Lamp - Low Voltage - 50W 12V MR16; Trim OD - 4.25" (108mm); Housing - 3023MR, 300MR, 3401MR, 300ES, 302ES, 3401MH; Manufacturer Series - Lytecaster