Menu Search
LIGHTOLIER #377WHXSHWR

Lytecaster Recessed Downlight 3 in Round White Enclosed, Flush Frosted Trim

SKU # 62456309189
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 3 in. Round
Trim Style: Enclosed, Flush Frosted
Trim/​Ring Finish: White
Lamp - Low Voltage: 50W 12V MR16
Application: Wet Location
Trim OD: 4.50" (114mm)
Housing: 300MR, 3401MR, 302MR

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 3 in Round; Trim Style - Enclosed, Flush Frosted; Trim/Ring Finish - White; Lamp - Low Voltage - 50W 12V MR16; Application - Wet Location; Trim OD - 4.50" (114mm); Housing - 300MR, 3401MR, 302MR; Manufacturer Series - Lytecaster