Menu Search
LIGHTOLIER #375WHX

Lytecaster Recessed Downlight 3 in Round White/White Baffle Trim

SKU # 62456308388
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight
Nominal Aperture: 3 in. Round
Trim Style: Baffle
Trim/​Ring Finish: White/White
Lamp - Incandescent: 50W GU10
Lamp - HID: 39W MR16CMH
Lamp - Low Voltage: 50W 12V MR16
Trim OD: 4.50" (114mm)
Housing: 3023MR, 300MR, 3401MR, 300ES, 302ES, 3401MH

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 3 in Round; Trim Style - Baffle; Trim/Ring Finish - White/White; Lamp - Incandescent - 50W GU10; Lamp - HID - 39W MR16CMH; Lamp - Low Voltage - 50W 12V MR16; Trim OD - 4.50" (114mm); Housing - 3023MR, 300MR, 3401MR, 300ES, 302ES, 3401MH; Manufacturer Series - Lytecaster