(0)

LIGHTOLIER #GIMBL

Recessed Downlight 4 in Round White Adjustable, Gimbal Ring Trim

SKU: 62456307790
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Adjustable, Gimbal Ring
Trim/Ring Finish: White
Lamp - Incandescent: 75PAR30
Trim OD: 6.00" (152mm)
Housing: 1002, 1004IC, 1003RS
Manufacturer Series: Lytecaster
Description
Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in Round; Trim Style - Adjustable, Gimbal Ring; Trim/Ring Finish - White; Lamp - Incandescent - 75PAR30; Trim OD - 6.00" (152mm); Housing - 1002, 1004IC, 1003RS; Manufacturer Series - Lytecaster